Shop All Rubber Boots
Shoes For Crews
Size 12 Unisex Steel Boots, White
Mfr # 2065
Zoro # G7786082
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Toe Type Steel
- Insulated No
- Height 16"
- Style Number 2065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 2065
- Zoro # G7786082
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 16" |
Boot Height | 16 in |
Details
Item | Boots |
Color | White |
Toe Type | Steel |
Insulated | No |
Style Number | 2065 |
Gender | Unisex |
Outsole Material | Rubber |
Metatarsal Guard | No |
Footwear Sole Pattern | SFC-5 |
Rubber Boot Style | Knee |
Shank Material | Steel |
Footwear Closure Type | Pull On |
Upper Material | Rubber |
For Outdoor Traction | No |
Predominant Footwear Color | White |
Closure Type | Pull On |
Resists | Slips |
Insulation Type | None |
Midsole Material | Polyurethane |
Shoe Style | Knee |
Series | 2065 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern SFC-5, Insulated No, Size 12, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Black/Yellow, 3XL (SP-CVL-BY3X)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC5SN-06-XXL)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- SHOES FOR CREWS Size 7 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- SHOES FOR CREWS Sentinel Unisex Work/Safety Slip Resistant Boot, Size 10 (63610)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- Shoes For Crews Foot Protection