Shop All Steel Toe Boots
Shoes For Crews
Sentry ST Unisex Work/Safety Slip Resistant Boot, Size 8
Mfr # 72127
Zoro # G711973553
product price: $55.85
/pr
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72127
- Zoro # G711973553
- Country of Origin Mexico
- Category Steel Toe Boots
Description
The Sentry is our most comfortable, durable and flexible PVC liquid-resistant work boot. This EH rated steel toe safety boot offers electrical hazard protection and meets ASTM F-2413 standards bearing a class 75 rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 85 M)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- HOSS BOOT CO Size 7 Women's 8 in Work Boot Steel Work Boot, Black (MT50165)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- Shoes For Crews Foot Protection