Shop All Rubber Boots
Shoes For Crews
Sentry ST Unisex Work/Safety Slip Resistant Boot, Size 6
Mfr # 72126
Zoro # G611973721
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Footwear Width Medium
- Slip Resistant Sole Yes
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72126
- Zoro # G611973721
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Color | Green |
Slip Resistant Sole | Yes |
Upper Material | PVC |
Description
The comfortable, liquid-resistant Sentry work boot is ideal for working in factory and food production environments, including sanitation operations. It's our most comfortable and durable PVC liquid-resistant work boot. Its slip-resistant outsole desi...
- •Slip Resistant
- •Slip Resistant: Superior SFC slip-resistant outsole. Easy Clean: Superior SFC slip-resistant outsole with our patented clog resistance built in. Slip
- • oil and clog-resistant outsole. PVC smooth matte upper. Triple-injection construction. Molded footbed for ultra-supportive comfort. Customizable boot height. Electrical Hazard Protection (EH Rated): Equipped with electric shock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- RINGERS GLOVES Impact Resistant Gloves, Blue, XL, PR (259B)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 020)
- Shoes For Crews Foot Protection