Shop All Rubber Boots
Shoes For Crews
Sentry ST Unisex Work/Safety Slip Resistant Boot, Size 14
Mfr # 72126
Zoro # G711973881
product price: $55.85
/pr
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Footwear Width Medium
- Upper Material PVC
- Slip Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72126
- Zoro # G711973881
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | Medium |
Details
Color | Green |
Upper Material | PVC |
Slip Resistant Sole | Yes |
Description
The comfortable, liquid-resistant Sentry work boot is ideal for working in factory and food production environments, including sanitation operations. It's our most comfortable and durable PVC liquid-resistant work boot. Its slip-resistant outsole desi...
- •Slip Resistant
- •Slip Resistant: Superior SFC slip-resistant outsole. Easy Clean: Superior SFC slip-resistant outsole with our patented clog resistance built in. Slip
- • oil and clog-resistant outsole. PVC smooth matte upper. Triple-injection construction. Molded footbed for ultra-supportive comfort. Customizable boot height. Electrical Hazard Protection (EH Rated): Equipped with electric shock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, PF-Cardstock, 25/Pack (MGT207CTP)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Size 7 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- Shoes For Crews Rubber Boots