Shop All Steel Toe Boots
Shoes For Crews
Sentry Pro ST Unisex Work/Safety Slip Resistant Boot, Size 5
Mfr # 73809
Zoro # G811972302
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width Medium
- Upper Material PVC/Rubber
- Color Black
- Waterproof Yes
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 73809
- Zoro # G811972302
- Country of Origin Mexico
- Category Steel Toe Boots
Dimensions
Size | 5 |
Width | Medium |
Details
Upper Material | PVC/Rubber |
Color | Black |
Waterproof | Yes |
Resists | Slip Resistant |
Description
With a shaft height of 14.5 inches, the Sentry Pro features a unique blend of PVC and nitrile rubber for enhanced durability and shaft flexibility. Its liquid-resistant protection is augmented by a "drop-in" comfort insole that acts muc...
- •Slip Resistant
- •Removeable Insolve
- • Heel kick plate
- •Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- MCR SAFETY Garments, Blue PVA Cooling Towel - 30''L x 14'' W (CGT03)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 7W Women's Logger Boot Steel Work Boot, Brown (CA1421)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4570)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- CAT FOOTWEAR Size 8 Steel 6-Inch Steel Toe Boot (P89586)
- CAROLINA SHOE Size 13D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Shoes For Crews Steel Toe Boots