Shop All Rubber Boots
Shoes For Crews
Sentinel Unisex Work/Safety Slip Resistant Boot, Size 9
Mfr # 63610
Zoro # G611972717
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Blue
- Footwear Width Medium
- Upper Material PU
- Slip Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 63610
- Zoro # G611972717
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black/Blue |
Upper Material | PU |
Slip Resistant Sole | Yes |
Description
This 14.5-inch tall insulated, slip-resistant work boot gives you protection against cold temperatures. With the cushioning of a PU midsole and clog-resistant outsoles, it keeps you going all day long. NOTE: This is a Temporary style as we ...
- •Slip Resistant
- •Heel Kick Plate
- • Vegan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- EPSON Strong Adhesive Label Cartridge, Black on White, Labels/Roll: Continuous (236IBWPX)
- RUBBER-CAL Circular Rubber Swing Set Mat - 48 in Diameter (07-101-PLAY-9MM)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SHOES FOR CREWS Size Men's 13, Women's 15 Unisex Plain Boots, Black (2064)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- DUNLOP Size 13 Men's Steel Rubber Boot, Gray (8798200)
- Shoes For Crews Foot Protection