Shop All Rubber Boots
Shoes For Crews
Sentinel Unisex Work/Safety Slip Resistant Boot, Size 5
Mfr # 63610
Zoro # G211972544
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Blue
- Footwear Width Medium
- Slip Resistant Sole Yes
- Upper Material PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 63610
- Zoro # G211972544
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | Medium |
Details
Color | Black/Blue |
Slip Resistant Sole | Yes |
Upper Material | PU |
Description
This 14.5-inch tall insulated, slip-resistant work boot gives you protection against cold temperatures. With the cushioning of a PU midsole and clog-resistant outsoles, it keeps you going all day long. NOTE: This is a Temporary style as we ...
- •Slip Resistant
- •Heel Kick Plate
- • Vegan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1355-RD_14X10 (U5-1355-RD_14X10)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9403KM)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- SHINN FU CO OF AMERICA PLUNGER TOE 4 TON PLUNGER TOE (AWB65154)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- Shoes For Crews Foot Protection