Shop All Composite Toe Boots and Shoes
Shoes For Crews
Senator NCT Men's Work/Safety Slip Resistant Shoe, Size 13
Mfr # 72229
Zoro # G211971103
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Footwear Width Medium
- Waterproof Yes
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72229
- Zoro # G211971103
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather; Leather |
Slip Resistant | Yes |
Description
No matter what your ambitions to serve, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long, plus a protective nano composite safety toe that meets ASTM F2413-18 safety toe impact and compression sta...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Padded Collar
- • Steel Shank
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- KONG USA Canyon Gloves, Size S, Black (95204NN02KK)
- SPILLTECH Universal CornCob Loose, 40 lbs (COB40)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- BAFFIN Winter Boots, Mens, 13, Lace, Nonmetal, PR (7157-0238-001)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB4310)
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- Shoes For Crews Composite Toe Boots and Shoes