Shop All Composite Toe Boots and Shoes
Shoes For Crews
Senator NCT Men's Work/Safety Slip Resistant Shoe, Size 12
Mfr # 72229
Zoro # G411971149
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72229
- Zoro # G411971149
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Leather; Leather |
Description
No matter what your ambitions to serve, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long, plus a protective nano composite safety toe that meets ASTM F2413-18 safety toe impact and compression sta...
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Padded Collar
- • Steel Shank
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12636)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Size 10 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Shoes For Crews Composite Toe Boots and Shoes