Shop All Dress Shoes
Shoes For Crews
Senator Men's Dress Slip Resistant Shoe, Size 8
Mfr # 1211
Zoro # G911971229
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Footwear Width Medium
- Color Brown
- Upper Material Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 1211
- Zoro # G911971229
- Country of Origin China
- Category Dress Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Brown |
Upper Material | Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Padded Collar
- • Steel Shank
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (125038)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- Shoes For Crews Dress Shoes