Shop All Dress Shoes
Shoes For Crews
Senator Men's Dress Slip Resistant Shoe, Size 12
Mfr # 1201
Zoro # G611970973
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12
- Footwear Width Medium
- Color Black
- Upper Material Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 1201
- Zoro # G611970973
- Country of Origin China
- Category Dress Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
No matter what your ambitions to serve might entail, the classic Senator delivers the tailored style and comfort you need to look and feel great all day long.
- •Slip Resistant
- •Leather Upper
- • Water-Resistant with Spillguard
- • Easy-Clean
- • Padded Collar
- • Steel Shank
- • Tripguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Size 8 (99228)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Size 9.5 (99228)
- SHOES FOR CREWS Ina Ballet Flat Women's Dress Slip Resistant Shoe, Size 5 (52201)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-36)
- Shoes For Crews Dress Shoes