Shop All Rubber Boots
Shoes For Crews
Rubber Boots, Black, 4, Unisex, 10" H, PR
Mfr # 885999104973
Zoro # G5780015
product price: $69.59
/pr
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 885999104973
- Zoro # G5780015
- UPC # 885999104973
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | D |
Boot Height | 10 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- XTRATUF Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 8 (22490)
- Shoes For Crews Rubber Boots