Shop All Rubber Boots
Shoes For Crews
Rubber Boots, Black, 11, Unisex, 10" H, PR
Mfr # 885999105048
Zoro # G5780049
product price: $66.49
/pr
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 885999105048
- Zoro # G5780049
- UPC # 885999105048
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Boot Height | 10 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG GRIPPER LOK-LIFT RUG GRIP 4""X25' (425R)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- SHOES FOR CREWS Rubber Boots, Black, 4, Unisex, 10" H, PR (885999104973)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- Shoes For Crews Rubber Boots