Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 8" CT Men's Work/Safety Slip Resistant Boot, Size 8
Mfr # 72221
Zoro # G211973442
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Footwear Width Medium
- Waterproof Yes
- Upper Material Premium Oiled Leather; Premium Oiled Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72221
- Zoro # G211973442
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Slip Resistant | Yes |
Description
The fully-loaded Redrock 8-inch, water-resistant, 400g-insulated, composite toe boot features the trusted traction that only the SFC slip-resistant GLADIATOR; outsole can deliver. With electrical hazard (EH) protection and a defined heel with Lad...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- CAROLINA SHOE Work Boots, Mens, 13, EEE, Welted, 8inH, PR (CA9528)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-10)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Shoes For Crews Composite Toe Boots and Shoes