Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 8" CT Men's Work/Safety Slip Resistant Boot, Size 16
Mfr # 72221
Zoro # G211973534
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 16
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72221
- Zoro # G211973534
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
The fully-loaded Redrock 8-inch, water-resistant, 400g-insulated, composite toe boot features the trusted traction that only the SFC slip-resistant GLADIATOR; outsole can deliver. With electrical hazard (EH) protection and a defined heel with Lad...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- NMC Nyc Door Mount Exit Sign, Right, 4.5X13, Rigid (50R-2SN-R)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- ACCUFORM RESTROOM SIGN UNISEX RESTROOM 3 in x 10 in (MRST562VS)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- CAT FOOTWEAR Work Boots, Composite, Men, 10.5, M, Black, PR (P89955)
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- JUSTIN ORIGINAL WORKBOOTS Wrk Boots, Men, 11-1/2, EE, Pull On, 11inH, PR (SE4812)
- Shoes For Crews Foot Protection