Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 8" CT Men's Work/Safety Slip Resistant Boot, Size 12
Mfr # 72221
Zoro # G211973381
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 12
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72221
- Zoro # G211973381
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
The fully-loaded Redrock 8-inch, water-resistant, 400g-insulated, composite toe boot features the trusted traction that only the SFC slip-resistant GLADIATOR; outsole can deliver. With electrical hazard (EH) protection and a defined heel with Lad...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Rigid Plastic, Non-Hazardous Waste Sign, Landscape (OS-NS-P-710-L-15077)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-4-X-S)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- ACCUFORM SAFETY LABEL PLEASE FLUSH AFTER USING LRST514XVE (LRST514XVE)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- CARHARTT Pac Boots, Composite Toe, 10In, 9-1/2M, PR (CMC1259 9.5 M)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Shoes For Crews Composite Toe Boots and Shoes