Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 6" CT Men's Work/Safety Slip Resistant Boot, Size 6.5
Mfr # 72309
Zoro # G411973693
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 6.5
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72309
- Zoro # G411973693
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard (EH) prot...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Faceshield, Clear (9PWD9)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- JACKSON SAFETY Quad 500 Replacement (14258)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- CAROLINA SHOE Work Boots, Mens, 9.5, EEE, 8inH, Brown, PR (CA7921)
- OLIVER BY HONEYWELL Size 9 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- Shoes For Crews Composite Toe Boots and Shoes