Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 6" CT Men's Work/Safety Slip Resistant Boot, Size 6
Mfr # 72309
Zoro # G111973696
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 6
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72309
- Zoro # G111973696
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard (EH) prot...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Wht, PK30 (M1710-L)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 M 140)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Shoes For Crews Foot Protection