Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 6" CT Men's Work/Safety Slip Resistant Boot, Size 11.5
Mfr # 72309
Zoro # G411973372
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72309
- Zoro # G411973372
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard (EH) prot...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (B324R/9)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 10 FOUNDATION MET CN PR, WOMENS PR (A7452-10M)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- Shoes For Crews Foot Protection