Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 6" CT Men's Work/Safety Slip Resistant Boot, Size 11
Mfr # 72309
Zoro # G111973375
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72309
- Zoro # G111973375
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard (EH) prot...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 110)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- Shoes For Crews Composite Toe Boots and Shoes