Shop All Composite Toe Boots and Shoes
Shoes For Crews
Redrock 6" CT Men's Work/Safety Slip Resistant Boot, Size 10
Mfr # 72309
Zoro # G111973221
product price: $162.99
/pr
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72309
- Zoro # G111973221
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Brown |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard (EH) prot...
- •Slip Resistant
- •Oiled Premium Leather upper
- • Waterproof
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- Shoes For Crews Foot Protection