Shop All Composite Toe Boots and Shoes
Shoes For Crews
Raptor 15" NCT Unisex Work/Safety Slip Resistant Boot, Size 5
Mfr # 72307
Zoro # G211972926
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Footwear Width Medium
- Upper Material Neoprene/PVC
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72307
- Zoro # G211972926
- Country of Origin Switzerland
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Neoprene/PVC |
Slip Resistant | Yes |
Description
While there are many rubber boots on the market, no others take into account the interior of the boot and the unique level of comfort that the Raptor 15” NCT provides. Ideal for food processing and similar jobs that require waterproof boots with a saf...
- •Slip Resistant
- •Neoprene coated with vulcanized rubber
- • first EVA cushioned boot in the business
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- GLOVE GUARD 1950 Dual Large End clip, Lime Green (1950LG)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, EE, PR (SE4625)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- Shoes For Crews Composite Toe Boots and Shoes