Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Piston Mid Unisex Work/Safety Slip Resistant Boot, Size 4.5
Mfr # 67301
Zoro # G011971327
product price: $93.65
/pr
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 4.5
- Footwear Width Medium
- Resists Slip Resistant
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 67301
- Zoro # G011971327
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 4.5 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant |
Upper Material | Leather |
Description
Manage tough work environments with a comfortable and durable mid-top work boot that you can count on. The Piston Mid is electrical hazard (EH) rated and features our slip-, oil-, and clog-resistant GLADIATOR; outsole with ladder grab technology,...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCK TRENDS Socks, Crew, Polyester, Black, 10.5" H, PK10 (TRM29006CXC0001)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- SHOES FOR CREWS Sentry Pro Unisex Work/Safety Slip Resistant Boot, Size 6 (63521)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 10 (60435)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- Shoes For Crews Foot Protection