Shop All Composite Toe Boots and Shoes
Shoes For Crews
Pearl II Slip On NCT Women's Work/Safety Slip Resistant Shoe, Size 6.5
Mfr # 72233
Zoro # G411972436
product price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 6.5
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72233
- Zoro # G411972436
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Leather; Leather |
Description
A slip-on edition of our popular Pearl II shoe. With a leather upper, this shoe protects your feet all around. Whether it’s electrical hazards, slips, trips or dropping something heavy from above, we’ve got you covered. Meeting the latest in safety sta...
- •Slip Resistant
- •Water-Resistant leather upper
- • Lightweight foam compound
- • Eh rated
- • Extra Cushioning insole technology
- • Safety Toe: Nano Composite Toe
- • TripGuard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- CONDOR Safety Vest, Yellow/Green, Hook-andLoop (491R73)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Composite Work Boot, Black (SE4818)
- REEBOK Size 4 1/2 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-W-04.5)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- Shoes For Crews Foot Protection