Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, Steel, PR
Mfr # 53
Zoro # G0167791
product price: $30.49
/pr
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 53
- Zoro # G0167791
- UPC # 885999901954
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 2" |
Fits Shoe Size | Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2 |
Boot Height | 2 in |
Fits Footwear Size | Men's 10-1/2 to 12-1/2, Women's 12-1/2 to 14-1/2 |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Steel |
Waterproof | Yes |
Closure Type | Pull On |
Metatarsal Guard | No |
Footwear Sole Pattern | SFC-2 |
Midsole Material | Rubber |
Standards | ASTM F-2413-11 |
Predominant Footwear Color | Black |
Resists | Slip |
Item | Overshoes |
Outsole Material | Rubber |
Upper Material | Rubber |
Footwear Closure Type | Pull On |
Series | 53 |
Description
Overshoes, Footwear Sole Pattern SFC-2, Toe Type Steel, Black, Fits Shoe Size Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2, Boot Height 2 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Display, 12-Pair (9523)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- Shoes For Crews Foot Protection