Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, S, Plain, PR
Mfr # 50-S
Zoro # G0167679
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 50-S
- Zoro # G0167679
- UPC # 885999006529
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 5 to 6 / Women's 7 to 8 |
Fits Footwear Size | Men's 5 to 6, Women's 7 to 8 |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Resists | Slip |
Item | Overshoes |
Metatarsal Guard | No |
Upper Material | Rubber |
Footwear Sole Pattern | SFC Mighty Grip |
Predominant Footwear Color | Black |
Footwear Closure Type | Pull On |
Midsole Material | Rubber |
Outsole Material | Rubber |
Series | 50 |
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Plain, Black, Fits Shoe Size Men's 5 to 6 / Women's 7 to 8, Boot Height 2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53 (471M53)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-M)
- TALON TRAX Knee Boots, Size 10, 15" H, Black, Plain, PR (21DK99)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overboots, Unisex, XS, Plain, PR (54)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- Shoes For Crews Foot Protection