Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, Plain, PR
Mfr # 50-L
Zoro # G0167706
product price: $22.75
/pr
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 50-L
- Zoro # G0167706
- UPC # 885999006567
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 2" |
Fits Shoe Size | Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2 |
Boot Height | 2 in |
Fits Footwear Size | Men's 10-1/2 to 12-1/2, Women's 12-1/2 to 14-1/2 |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Midsole Material | Rubber |
Upper Material | Rubber |
Footwear Closure Type | Pull On |
Resists | Slip |
Footwear Sole Pattern | SFC Mighty Grip |
Outsole Material | Rubber |
Item | Overshoes |
Predominant Footwear Color | Black |
Metatarsal Guard | No |
Series | 50 |
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Plain, Black, Fits Shoe Size Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2, Boot Height 2 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- HESTRA High Dexterity, Flame-Resistant, Flex, PR (KOBOLT FR)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Mississippi (WS-D-1824-Mississippi)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- Shoes For Crews Overboots and Overshoes