Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, 3XL, Plain, PR
Mfr # 50
Zoro # G0167618
product price: $22.75
/pr
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 50
- Zoro # G0167618
- UPC # 885999051406
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 2" |
Fits Shoe Size | Men's 17 1/2 to 19 / Women's 20 to 22 |
Boot Height | 2 in |
Fits Footwear Size | Men's 15-1/2 to 17, Women's 20 to 22 |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Item | Overshoes |
Upper Material | Rubber |
Resists | Slip |
Metatarsal Guard | No |
Outsole Material | Rubber |
Midsole Material | Rubber |
Footwear Closure Type | Pull On |
Predominant Footwear Color | Black |
Footwear Sole Pattern | SFC Mighty Grip |
Series | 50 |
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Plain, Black, Fits Shoe Size Men's 17 1/2 to 19 / Women's 20 to 22, Boot Height 2 in, Men's, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- KLEIN TOOLS Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot (KG5295-7L)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- SHOES FOR CREWS Overboots, Unisex, XS, Plain, PR (54)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.LG)
- Shoes For Crews Overboots and Overshoes