Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, 2XS, Steel, PR
Mfr # 53
Zoro # G0167715
product price: $30.49
/pr
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 53
- Zoro # G0167715
- UPC # 885999901893
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 2XS |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 1 to 2-1/2 / Women's 3 to 4-1/2 |
Fits Footwear Size | Men's 1 to 2-1/2, Women's 3 to 4-1/2 |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Steel |
Waterproof | Yes |
Closure Type | Pull On |
Standards | ASTM F-2413-11 |
Midsole Material | Rubber |
Predominant Footwear Color | Black |
Outsole Material | Rubber |
Item | Overshoes |
Footwear Closure Type | Pull On |
Metatarsal Guard | No |
Upper Material | Rubber |
Footwear Sole Pattern | SFC-2 |
Resists | Slip |
Series | 53 |
Description
Overshoes, Footwear Sole Pattern SFC-2, Toe Type Steel, Black, Fits Shoe Size Men's 1 to 2-1/2 / Women's 3 to 4-1/2, Boot Height 2 in, Unisex, Metatarsal Guard No, Size 2XS, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Deluxe, 6 ft., Gray, Spikes (D6PBG-SPIKES)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- Shoes For Crews Foot Protection