Shop All Overboots and Overshoes
Shoes For Crews
Overboots, Unisex, XS, Plain, PR
Mfr # 54
Zoro # G0167548
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 54
- Zoro # G0167548
- UPC # 885999053738
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | XS |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 3 to 5 / Women's 5 to 7 |
Fits Footwear Size | Men's 3 to 5, Women's 5 to 7 |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Predominant Footwear Color | Black |
Item | Overboots |
Resists | Slip |
Footwear Sole Pattern | SFC-2 |
Upper Material | Rubber |
Footwear Closure Type | Pull On |
Outsole Material | Rubber |
Midsole Material | Rubber |
Metatarsal Guard | No |
Series | 54 |
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Plain, Black, Fits Shoe Size Men's 3 to 5 / Women's 5 to 7, Boot Height 2 in, Unisex, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SHOES FOR CREWS Overshoes, Unisex, Steel, PR (53)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- Shoes For Crews Foot Protection