Shop All Overboots and Overshoes
Shoes For Crews
Overboots, Unisex, XL, Plain, PR
Mfr # 54
Zoro # G0167557
product price: $23.89
/pr
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 54
- Zoro # G0167557
- UPC # 885999053790
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 13 to 15 / Women's 15 to 17 |
Fits Footwear Size | Men's 13 to 15, Women's 15 to 17 |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Resists | Slip |
Item | Overboots |
Upper Material | Rubber |
Outsole Material | Rubber |
Metatarsal Guard | No |
Footwear Sole Pattern | SFC-2 |
Midsole Material | Rubber |
Predominant Footwear Color | Black |
Footwear Closure Type | Pull On |
Series | 54 |
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Plain, Black, Fits Shoe Size Men's 13 to 15 / Women's 15 to 17, Boot Height 2 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Authorized Ladder Storage Area Sign, Landscape (OS-NS-P-1014-L-10238)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOES FOR CREWS Overshoes, Unisex, Steel, PR (53)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- Shoes For Crews Foot Protection