Shop All Overboots and Overshoes
Shoes For Crews
Overboots, Unisex, Plain, PR
Mfr # 54
Zoro # G0167609
product price: $23.89
/pr
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 54
- Zoro # G0167609
- UPC # 885999053783
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 2" |
Fits Shoe Size | Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2 |
Boot Height | 2 in |
Fits Footwear Size | Men's 10-1/2 to 12-1/2, Women's 12-1/2 to 14-1/2 |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Outsole Material | Rubber |
Midsole Material | Rubber |
Upper Material | Rubber |
Resists | Slip |
Footwear Closure Type | Pull On |
Item | Overboots |
Footwear Sole Pattern | SFC-2 |
Metatarsal Guard | No |
Predominant Footwear Color | Black |
Series | 54 |
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Plain, Black, Fits Shoe Size Men's 10-1/2 to 12-1/2 / Women's 12-1/2 to 14-1/2, Boot Height 2 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- Shoes For Crews Foot Protection