Shop All Overboots and Overshoes
Shoes For Crews
Overboots, Unisex, M, Plain, PR
Mfr # 54
Zoro # G0167590
product price: $21.29
/pr
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 54
- Zoro # G0167590
- UPC # 885999053769
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 2" |
Fits Shoe Size | Men's 8 to 9 / Women's 10 to 11 |
Boot Height | 2 in |
Fits Footwear Size | Men's 8 to 9, Women's 10 to 11 |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Metatarsal Guard | No |
Footwear Closure Type | Pull On |
Upper Material | Rubber |
Outsole Material | Rubber |
Footwear Sole Pattern | SFC-2 |
Item | Overboots |
Midsole Material | Rubber |
Predominant Footwear Color | Black |
Resists | Slip |
Series | 54 |
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Plain, Black, Fits Shoe Size Men's 8 to 9 / Women's 10 to 11, Boot Height 2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support, PR (7211)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- TINGLEY RUBBER Tingley 1300 Rubber Hi-Top Overshoes, Black, Cleated Outsole, Large (1300.LG)
- Shoes For Crews Foot Protection