Shop All Overboots and Overshoes
Shoes For Crews
Overboots, Unisex, 3XL, Plain, PR
Mfr # 54
Zoro # G0167511
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 54
- Zoro # G0167511
- UPC # 885999053813
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 2" |
Fits Shoe Size | Men's 15-1/2 to 17, Women's 20 to 22 |
Boot Height | 2 in |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | slip on |
Footwear Closure Type | Pull On |
Upper Material | Rubber |
Predominant Footwear Color | Black |
Item | Overboots |
Footwear Sole Pattern | SFC-2 |
Metatarsal Guard | No |
Resists | Slip |
Midsole Material | Rubber |
Outsole Material | Rubber |
Series | 54 |
Description
Overboots, Footwear Sole Pattern SFC-2, Toe Type Plain, Black, Fits Shoe Size Men's 15-1/2 to 17 / Women's 20 to 22, Boot Height 2 in, Men's, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- NITE IZE Optics Case, Black, Zipper, 3-1/8 in L (NGCL2-01-R3)
- PLASTICADE Watchtower LD Delineator, 28", 3", HIP (7328-LD-O-3-HIP-WW)
- NMC Notice Empty Cylinders Sign, N24A (N24A)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- SHOES FOR CREWS Overboots, Unisex, XS, Plain, PR (54)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- Shoes For Crews Overboots and Overshoes