Shop All Casual Shoes
Shoes For Crews
Merlin Unisex Casual Slip Resistant Shoe, Size 13
Mfr # 79961
Zoro # G911972165
product price: $64.29
/pr
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13
- Footwear Width Medium
- Color Black
- Upper Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 79961
- Zoro # G911972165
- Country of Origin Viet Nam
- Category Casual Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Canvas |
Description
Helping you perform the practical magic of getting the job done day after day, this comfy and casual sneaker-style everyday work shoe features exclusive slip-resistant outsole technology available only from Shoes For Crews.
- •Slip Resistant
- •Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- BRADY Basic Portable Spill Control Kit - Oil Only Application (SKO-BSC)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 8 (61582)
- SHOES FOR CREWS Cobalt Women's Casual Slip Resistant Shoe, Size 10 (66709)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 7 (61582)
- SHOES FOR CREWS Minetta Oxford Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (62401W)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Size 10.5 (38960)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (36111W)
- SLOGGERS Flower Power Women's Garden/Rain Shoes 10 US Black (5116FP10)
- Shoes For Crews Foot Protection