Shop All Dress Shoes
Shoes For Crews
Loren Women's Dress Slip Resistant Shoe, Size 9.5
Mfr # 52001
Zoro # G911973483
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5
- Footwear Width Medium
- Color Black
- Resists Slip Resistant; Water Resistant
- Upper Material Genuine Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 52001
- Zoro # G911973483
- Country of Origin China
- Category Dress Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant; Water Resistant |
Upper Material | Genuine Leather; Leather |
Description
Enjoy classic styling and all-day comfort with the Loren.
- •Slip Resistant
- •Geniune Leather Upper
- • Water-Resistant
- • Easy-Clean Outsole
- • Padded Heel
- • Ultra soft suede like lining
- • Removable Insoles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, XL (10), 500 PK, Purple (50604)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1201)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SANITA SONJA PU Women's Open Back Clog in Black, Size 6.5-7, PR (1500047-002-38)
- Shoes For Crews Dress Shoes