Shop All Dress Shoes
Shoes For Crews
Loren Women's Dress Slip Resistant Shoe, Size 11
Mfr # 52001
Zoro # G811973224
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Footwear Width Medium
- Color Black
- Upper Material Genuine Leather; Leather
- Resists Slip Resistant; Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 52001
- Zoro # G811973224
- Country of Origin China
- Category Dress Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Genuine Leather; Leather |
Resists | Slip Resistant; Water Resistant |
Description
Enjoy classic styling and all-day comfort with the Loren.
- •Slip Resistant
- •Geniune Leather Upper
- • Water-Resistant
- • Easy-Clean Outsole
- • Padded Heel
- • Ultra soft suede like lining
- • Removable Insoles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Orange (91589)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- SHOES FOR CREWS Madison III Women's Dress Slip Resistant Shoe, Size 9 (59836)
- SHOES FOR CREWS Senator Men's Dress Slip Resistant Shoe, Size 12 (1211)
- SHOES FOR CREWS Reese Women's Dress Slip Resistant Shoe, Size 9 (55315)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 3.5-4, PR (1500006W-061-35)
- Shoes For Crews Foot Protection