Shop All Athletic Shoes
Shoes For Crews
Karina RX Women's Athletic Slip Resistant Shoe, Size 6.5
Mfr # 22398
Zoro # G511971087
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5
- Footwear Width Medium
- Color Black/White
- Upper Material Leather
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 22398
- Zoro # G511971087
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Color | Black/White |
Upper Material | Leather |
Resists | Slip Resistant |
Description
0
- •Slip Resistant
- •REVIVETM midsole
- • Easy Clean Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- 3M Flame Resistant Headgear Cover (M-972)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Short (22020NS)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- Shoes For Crews Athletic Shoes