Shop All Athletic Shoes
Shoes For Crews
Johan Men's Athletic Slip Resistant Shoe, Size 13
Mfr # 22413
Zoro # G911971557
product price: $96.15
/pr
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13
- Footwear Width Medium
- Color Light Grey
- Upper Material Textile
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 22413
- Zoro # G911971557
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Light Grey |
Upper Material | Textile |
Resists | Slip Resistant |
Description
This modern trainer features industry-leading technologies like our exclusive, weight-saving, high abrasion and slip-resistant rubber compound and high-rebound REVIVE; midsole foam for supreme comfort. Ideal for such environments as healthcare ...
- •Slip Resistant
- •Easy Clean Outsole
- • TRIPGUARDTM
- • 4HD compound
- • non-marking outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTEC Dewatering Bag, 12x12, 8 oz. (SB1212-8)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- PERFORMANCE TOOL LED Safety Flare (W2368)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- RONSTAN Superflex Sailing Shoe M (CL600M)
- RONSTAN Superflex Sailing Shoe XXS (CL600XXS)
- Shoes For Crews Athletic Shoes