Shop All Athletic Shoes
Shoes For Crews
Holcombe Unisex Athletic Slip Resistant Shoe, Size 7.5
Mfr # 42403
Zoro # G711973676
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.5
- Footwear Width Medium
- Color Black
- Upper Material Leather
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 42403
- Zoro # G711973676
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Resists | Slip Resistant |
Description
SFC has re-defined the premium classic cupsole with the Holcombe. Our leather upper is made to be smooth and easy to clean for various industries. Increased midfoot comfort comes from our REVIVE foam, which provides high levels of shock absorption for ...
- •Slip Resistant
- •Easy Clean Outsole
- • TRIPGUARDTM
- • 4HD compound
- • non-marking outsole
- • water-resistant
- • multi-density midsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- Shoes For Crews Foot Protection