Shop All Composite Toe Boots and Shoes
Shoes For Crews
Heather II NCT Women's Work/Safety Slip Resistant Shoe, Size 6.5
Mfr # 72205
Zoro # G611971925
product price: $93.65
/pr
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 6.5
- Footwear Width Medium
- Upper Material Knitted
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72205
- Zoro # G611971925
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Knitted |
Slip Resistant | Yes |
Description
Safe and stylish, the all-new Heather II Nano Composite Safety Toe is your go-to solution for your safety toe needs. Form meets function, with sleek modern styling in a lightweight but durable shoe. High-rebound responsive cushioning supports your ever...
- •Slip Resistant
- •Easy Clean outsole
- • Tightly woven jacquard knit upper
- • SFC ReviveTM Foam Midsole Technology
- • EZLace system
- • Removable insole
- • Water-resistant: SpillGuard.Nano Composite Toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - End Tile (03_146_WEB)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- MSA SAFETY Cartridge, Threaded, CL, SD, CD, HC, White, 10 PK, NIOSH (464032)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7342-10.5M)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- Shoes For Crews Composite Toe Boots and Shoes