Shop All Composite Toe Boots and Shoes
Shoes For Crews
Glacier NCT Men's Work/Safety Slip Resistant Boot, Size 13
Mfr # 72220
Zoro # G111973078
product price: $130.99
/pr
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72220
- Zoro # G111973078
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Brown |
Slip Resistant | Yes |
Upper Material | Leather |
Description
Solidly built for safety, the waterproof, EH rated ACE; Glacier NCT work boot delivers effective slip-resistance and much more, meeting ASTM standards and offering a roomy ergonomic toe and outsole ladder grab notches for easier climbing. With a ...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
- • ACE Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- NEW BALANCE Athletic Shoe, D, 10, Gray, PR (MIDSPWRGR-10D)
- CAT FOOTWEAR Work Boots, Composite, Men, 10.5, M, Black, PR (P89955)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- Shoes For Crews Foot Protection