Shop All Composite Toe Boots and Shoes
Shoes For Crews
Gia ECO NCT Women's Work/Safety Slip Resistant Boot, Size 8.5
Mfr # 72334
Zoro # G411972009
product price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Footwear Width Medium
- Upper Material Jacquard Knit
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72334
- Zoro # G411972009
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Jacquard Knit |
Slip Resistant | Yes |
Description
With a REVIVE; cushioning foam midsole, the Gia offers exceptional comfort. Thanks to innovations in our design, it offers two more features now: a nano-composite safety toe and eco-friendly materials, utilizing recycled materials throughout the...
- •Slip Resistant
- •Air Bag
- • Non-Marking Outsole
- • Vegan
- • Recycled Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 115M (GB00238)
- Shoes For Crews Foot Protection