Shop All Athletic Shoes
Shoes For Crews
Freestyle II Men's Athletic Slip Resistant Shoe, Size 10.5
Mfr # 38140
Zoro # G711972129
product price: $39.15
/pr
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10.5
- Footwear Width Medium
- Color Black
- Upper Material Synthetic
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 38140
- Zoro # G711972129
- Country of Origin Viet Nam
- Category Athletic Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Synthetic |
Resists | Slip Resistant |
Description
Feel free to move through your day with style. Easy on your wallet but effective on the job, this basic men's athletic-inspired shoe incorporates our Tripguard; outsole feature, and offers in a natural fit for enhanced comfort.
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Vegan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- RONSTAN Superflex Sailing Shoe XXS (CL600XXS)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- Shoes For Crews Foot Protection