Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fort Rock 6" NCT Unisex Work/Safety Slip Resistant Boot, Size 11
Mfr # 72231
Zoro # G311971454
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Footwear Width Medium
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72231
- Zoro # G311971454
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Exceeding industry standards, the non-metallic Fort Rock 6 inch boot delivers great comfort, durability and reliability. Keep up with your busy day with the ankle support you need, a water-resistant, full-grain leather upper and a lightweight nano com...
- •Slip Resistant
- •Leather
- • Removable Insole
- • Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19221)
- KLEEN CHEF PVC General Use Polyester Apron, Green, Large (BLKC-ES-PVC-AP1GR)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 15 ft Rolls - Black (03-206-W100)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- REEBOK Hiker Boot, W, 11, Black, PR (RB3022-W-11.0)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- Shoes For Crews Foot Protection