Shop All Casual Shoes
Shoes For Crews
Finn II Men's Casual Slip Resistant Shoe, Size 11
Mfr # M47733
Zoro # G711972716
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Footwear Width Medium
- Color Navy
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # M47733
- Zoro # G711972716
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Navy |
Upper Material | Leather |
Description
If you need to stay steady on your feet while you move like the wind, the Finn II gives you sneaker comfort and style along with reliable slip-resistant safety. This Mozo men's casual favorite now has a built-in insole with responsive cushioning and mo...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (36111W)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 8 (61582)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 7 (61582)
- SHOES FOR CREWS Delray Unisex Casual Slip Resistant Shoe, Size 10.5 (38852)
- SHOES FOR CREWS Minetta Oxford Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (62401W)
- SHOES FOR CREWS Cobalt Women's Casual Slip Resistant Shoe, Size 10 (66709)
- SLOGGERS GRDEN/RAIN SHOES TURQS 8 (5123BRDTQ08)
- Shoes For Crews Casual Shoes