Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 12
Mfr # 72117
Zoro # G811973156
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Footwear Width Medium
- Waterproof Yes
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72117
- Zoro # G811973156
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather; Leather |
Slip Resistant | Yes |
Description
Our new and improved Fargo II is here. Easy to pull on and take off, these fully waterproof half-shell safety boots have convenient heel pulls and clog-resistant outsoles in addition to electrical hazard (EH) protection and a composite safety toe that ...
- •Slip Resistant
- •Waterproof Leather Upper
- • EH Rated
- • TripGuard
- • Padded Collar
- • ACE Laddergrab
- • Removable Insole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-BL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311122)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7110-13W)
- REEBOK Work Boot, Comp Toe, Brown, 9-1/2W, PR (RB4444)
- Shoes For Crews Foot Protection