Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10.5
Mfr # 72117
Zoro # G211972711
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 10.5
- Footwear Width Medium
- Waterproof Yes
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72117
- Zoro # G211972711
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather; Leather |
Slip Resistant | Yes |
Description
Our new and improved Fargo II is here. Easy to pull on and take off, these fully waterproof half-shell safety boots have convenient heel pulls and clog-resistant outsoles in addition to electrical hazard (EH) protection and a composite safety toe that ...
- •Slip Resistant
- •Waterproof Leather Upper
- • EH Rated
- • TripGuard
- • Padded Collar
- • ACE Laddergrab
- • Removable Insole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-1.5-G2)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 100)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- Shoes For Crews Foot Protection