Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10
Mfr # 72117
Zoro # G311972697
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Footwear Width Medium
- Waterproof Yes
- Upper Material Leather; Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72117
- Zoro # G311972697
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather; Leather |
Slip Resistant | Yes |
Description
Our new and improved Fargo II is here. Easy to pull on and take off, these fully waterproof half-shell safety boots have convenient heel pulls and clog-resistant outsoles in addition to electrical hazard (EH) protection and a composite safety toe that ...
- •Slip Resistant
- •Waterproof Leather Upper
- • EH Rated
- • TripGuard
- • Padded Collar
- • ACE Laddergrab
- • Removable Insole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- TINGLEY Overall, Yellow, 3XL (O32007)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (72301 12 EE)
- HOSS BOOT CO Hoss Mens Lorne Black Composite Toe Hik (60117)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 6 (XAC9P/9180AP533-06)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Shoes For Crews Composite Toe Boots and Shoes