Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II CT Unisex Work/Safety Slip Resistant Boot, Size 8
Mfr # 72116
Zoro # G111972620
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72116
- Zoro # G111972620
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
The Fargo II Composite Toe boot sports a durable and flexible design. If you’re looking for a composite safety toe boot with our versatile GLADIATOR; slip-resistant, oil-resistant, and clog-resistant outsole, the Fargo II CT waterproof work boot ...
- •Slip Resistant
- •Gusseted Tongue
- • Half Shell Boot
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOUNDATION MET CN PR, WOMENS PR (A7452-10M)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- Shoes For Crews Composite Toe Boots and Shoes